Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, Glass Stopper, PK6

  • Mfr # 92812G-100

  • Zoro # G4040653


product price: $295.50
/pk 6, $49.25/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812G-100
Zoro #
G4040653
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
180 mm
Stopper Size
16
Labware Height - English
7.08 in
Mouth Size
Wide
Compatible with Stopper Size
16
Joint Size
16
Overall Height - Metric
180 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Tolerance
+/-0.10 mL
Special Features
Calibrated to Contain, Heavy-Walled
Capacity
100mL
Labware Closure Type
Stopper
Autoclavable
Yes
Includes
Glass Stopper
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Color
clear
Labware Closure Color
Clear
Labware ASTM Specification
E438
Includes Closure
Yes
Item
Volumetric Flask
Basic Material
Glass
Number of Flasks Included
6
Body Material
Borosilicate Glass
Clarity
Transparent
Graduated
Yes
ASTM Specification
E438
Glassware Class
A
Body Color
Clear
Capacity - English
3.38 fl oz
Closure Material
Glass
Capacity - Metric
100 mL
Closure Color
Clear
Neck Style
Straight
USP Specification
Type I
Closure Type
Stopper

Description

Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 180 mm, USP Specification Type I, Tolerance 0.1 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 16, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.