Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, Glass Stopper, PK6

  • Mfr # 92822G-100

  • Zoro # G4007647


product price: $456.99
/pk 6, $76.17/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92822G-100
Zoro #
G4007647
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
180 mm
Labware Height - English
7.08 in
Stopper Size
16
Mouth Size
Wide
Joint Size
16
Overall Height - Metric
180 mm
Compatible with Stopper Size
16

Details

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Capacity
100 ml
Color
Red
Autoclavable
Yes
Includes
Glass Pennyhead Stopper
Labware Closure Type
Stopper
Labware USP Specification
Type I
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Item
Volumetric Flask
Labware Closure Color
Clear
Tolerance
+/-0.10 mL
Labware ASTM Specification
E438
Body Material
Borosilicate Glass
Capacity - Metric
100 mL
ASTM Specification
E438
Closure Color
Clear
Closure Material
Glass
Number of Flasks Included
6
Glassware Class
A
Closure Type
Stopper
Body Color
Amber
Basic Material
Glass
USP Specification
Type I
Capacity - English
3.38 fl oz
Neck Style
Straight
Graduated
No

Description

Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 180 mm, USP Specification Type I, Tolerance +/-0.10 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 16, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.