Zoro Homepage

Volumetric Flask, PE, Clear

  • Mfr # 92812P-2000

  • Zoro # G3974871


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812P-2000
Zoro #
G3974871
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
27
Labware Height - Metric
400 mm
Labware Height - English
15.75 in
Overall Height - Metric
400 mm
Mouth Size
Wide
Joint Size
27
Compatible with Stopper Size
13

Details

Flask Type
Volumetric
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Special Features
Calibrated to Contain, Heavy-Walled
Color
clear
Includes Closure
Yes
Labware ASTM Specification
E438
Labware Closure Color
Yellow
Labware Closure Type
Stopper
Capacity
2000mL
Sterile/Non-Sterile
Non-Sterile
Item
Volumetric Flask
Labware USP Specification
Type I
Tolerance
+/-0.50 mL
Autoclavable
Yes
Includes
PE Stopper
Clarity
Transparent
Neck Style
Straight
Closure Color
Yellow
Graduated
Yes
Glassware Class
A
Body Material
Borosilicate Glass
Capacity - Metric
2 L
Body Color
Clear
Number of Flasks Included
1
Capacity - English
67.6 fl oz
USP Specification
Type I
Closure Type
Stopper
ASTM Specification
E438
Closure Material
Polyethylene
Basic Material
Glass

Description

Volumetric Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Volumetric, Overall Height - Metric 400 mm, USP Specification Type I, Tolerance 0.5 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.