Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, PE Stopper

  • Mfr # 92812P-1000

  • Zoro # G4212984


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812P-1000
Zoro #
G4212984
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
22
Labware Height - Metric
238 mm
Labware Height - English
9.37 in
Joint Size
22
Compatible with Stopper Size
27
Overall Height - Metric
340 mm
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Item
Volumetric Flask
Labware Closure Color
Clear
Capacity
1000mL
Color
clear
Includes
PE Stopper
Autoclavable
Yes
Labware USP Specification
Type I
Labware Closure Type
Stopper
Includes Closure
Yes
Special Features
Calibrated to Contain, Heavy-Walled
Labware ASTM Specification
E438
Sterile/Non-Sterile
Non-Sterile
Tolerance
+/-0.30 mL
Glassware Class
A
Closure Material
Polyethylene
Neck Style
Straight
Number of Flasks Included
1
Clarity
Transparent
Graduated
Yes
Closure Color
Clear
Closure Type
Stopper
USP Specification
Type I
Basic Material
Glass
Body Material
Borosilicate Glass
Capacity - English
34 fl oz
ASTM Specification
E438
Capacity - Metric
1 L
Body Color
Clear

Description

Volumetric Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Volumetric, Overall Height - Metric 340 mm, USP Specification Type I, Tolerance 0.3 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 27, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.