Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, Pennyhead Stopper, PK12

  • Mfr # 28014-100

  • Zoro # G2616041


product price: $541.99
/pk 12, $45.17/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28014-100
Zoro #
G2616041
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
13
Labware Height - Metric
180 mm
Labware Height - English
7.08 in
Overall Height
180mm
Compatible with Stopper Size
13
Joint Size
13
Overall Height - Metric
180 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Tolerance
+/-0.08 mL
Special Features
Calibrated to Contain
Labware ASTM Specification
E438
Labware USP Specification
Type I
Autoclavable
Yes
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Borosilicate Glass
Capacity
100mL
Color
Clear
Includes
Glass Pennyhead Stopper
Labware Closure Color
Clear
Includes Closure
Yes
Item
Volumetric Flask
ASTM Specification
E288
Body Color
Clear
Standards
ASTM E288
Glassware Class
A
Closure Material
Glass
Number of Flasks Included
12
Neck Style
Straight
USP Specification
Type I
Graduated
No
Capacity - English
3.38 fl oz
Capacity - Metric
100 mL
Basic Material
Glass
Closure Type
Stopper
Body Material
Borosilicate Glass
Clarity
Transparent
Closure Color
Clear

Description

Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 180 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.