Zoro Homepage
This item is Discontinued.
Kimble Chase Volumetric Pipette, 3mL, PK12 37004-3

Volumetric Pipette, 3mL, PK12 (Discontinued)

  • Mfr # 37004-3
  • Zoro # G2616008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37004-3
Zoro #
G2616008
UPC #
-
Country of Origin
United States

Dimensions

Length
350mm

Details

Item
Volumetric Pipette
Capacity
3ml
Material of Construction
Borosilicate Glass
Standards
ASTM E969
Sterile/Non-Sterile
Non-Sterile
Class
A
Band Color
Black
Tolerance
+/-0.01%

Description

Volumetric Pipette, Capacity 3mL, Material of Construction Borosilicate Glass, Tolerance +/-0.01 Percent, Length 350mm, Band Color Black, Class A, Non-Sterile, Standards ASTM E969, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.