Zoro Homepage

Condenser, Allihn, Clear, 200mm Jacket L

  • Mfr # 431000-2420

  • Zoro # G7117428


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Type
Allihn
Overall Length
14 5/8 in
Jacket Length
7 7/8 in
Standards and Approvals
USP Type I and ASTM E438, Type I, Class A
Material of Construction
Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431000-2420
Zoro #
G7117428
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
14 5/8 in
Jacket Length
7 7/8 in
Ground Mouth Size
24/40
Ground Stopper Size
24/40
Ground Stopper Joint Size
24/40
Ground Mouth Joint Size
24/40

Details

Item
Condenser
Type
Allihn
Standards and Approvals
USP Type I and ASTM E438, Type I, Class A
Material of Construction
Borosilicate Glass
Color
Clear
Standards
ASTM E438, Type I, Class A, USP Type I
Material
Borosilicate Glass
Condenser Type
Allihn

Description

Condenser, Allihn, Overall Length 14 5/8 in, Jacket Length 7 7/8 in, Ground Mouth Size 24/40, Ground Stopper Size 24/40, Material of Construction Borosilicate Glass, USP Type I and ASTM E438, Type I, Class A, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.