Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Condenser, West, Clear, 178mm Jacket L

  • Zoro #: G6643485
  • Mfr #: 282210-0000
No Product Image Available
$117.63
  • Material of Construction: Borosilicate Glass
  • Ground Stopper Size: 14/20
  • Jacket Length: 178 mm
See full product details
This item ships free.

Kimble #282210-0000 Specifications

  • Zoro #: G6643485
  • Mfr #: 282210-0000
Material of Construction: Borosilicate Glass Ground Stopper Size: 14/20
Jacket Length: 178 mm Item: Condenser
Standards and Approvals: USP Type I and ASTM E438, Type I, Class A Color: clear
Type: West Ground Mouth Size: 14/20
Overall Length: 178 mm Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Condenser, West, Overall Length 178 mm, Jacket Length 178 mm, Ground Mouth Size 14/20, Ground Stopper Size 14/20, Material of Construction Borosilicate Glass, USP Type I and ASTM E438, Type I, Class A, Color Clear

Reviews of Kimble #282210-0000