
Disposable Serological Pipette, 1mL, PK500
Mfr # 72102-11100
Zoro # G6643421
product price:Â $348.99
/pk 500, $0.70/ea
Free Shipping & Returns
Key Features
Material
Borosilicate Glass
Color
Clear
Capacity
1 mL
Type
Non-Pryogenic
Material of Construction
Borosilicate Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72102-11100
Zoro #
G6643421
UPC #
-
Country of Origin
Mexico
Dimensions
Length
229 mm
Overall Length
229 mm
Details
Material
Borosilicate Glass
Color
Clear
Capacity
1 mL
Type
Non-Pryogenic
Material of Construction
Borosilicate Glass
Item
Serological Pipette
Class
To Deliver
Sterile/Non-Sterile
Sterile
Tolerance
0.03ml
Graduation Subdivisions
0.001 mL
Band Color
Yellow
Standards
ASTM Specification E714, USP Type I and ASTM E438, Type I, Class B
Negative Graduations
0.2 mL
Product Type
Serological Pipette
Capacity - Maximum
1 mL
Sterility
Sterile
Graduation Increments
0.01 mL
Pipette Type
Non-Pryogenic
Individually Wrapped
Individually Wrapped
Description
Serological Pipette, Non-Pryogenic, Capacity 1 mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.001 mL, Negative Graduations 0.2 mL, Tolerance 0.03mL, Length 229 mm, Band Color Yellow, Class To Deliver, Sterile, Standards ASTM Specification E714, USP Type I and ASTM E438, Type I, Class B, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.