Zoro Homepage

Dropper Bottle, 60mL, Glass, Amber, PK12

  • Mfr # 15040G-60

  • Zoro # G4152014


product price: $61.99
/pk 12, $5.17/ea

Key Features

Closure Material
Plastic/Rubber/Glass
Autoclavable
No
Shape
Boston Round
Diameter
44 mm
Capacity
60mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15040G-60
Zoro #
G4152014
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
44 mm
Labware Height - Metric
120 mm
Height
120mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
20-400 mm
Overall Height - Metric
118 mm
Body Diameter - Metric
39 mm
Minimum Screw Closure Size
20 mm

Description

Dropper Bottle, Body Color Amber, Body Diameter - Metric 39 mm, Bottle Type Dropper, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 118 mm, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 20-400 mm, Closure Color Black, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Not Applicable, Shape Boston Round, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.