Zoro Homepage

Erlenmeyer Flask, 1000mL, Clear

  • Mfr # 27050-1000

  • Zoro # G7117391


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27050-1000
Zoro #
G7117391
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
9.37 in
Labware Height - Metric
238 mm
Stopper Size
8
Body Diameter - Metric
135 mm
Overall Height - Metric
238 mm
Compatible with Stopper Size
8
Joint Size
8

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
300 to 1000mL
Graduation Subdivisions
50 mL
Labware Neck Style
Straight
Includes Closure
No
Material of Construction
Borosilicate Glass
Autoclavable
Yes
Color
clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Heavy-Walled, Narrow Neck
Capacity
1000mL
Labware USP Specification
Type I
Item
Erlenmeyer Flask
Labware ASTM Specification
E438
Labware Closure Type
Stopper
Standards
ASTM E1406
Closure Material
No Closure
Number of Flasks Included
1
Capacity - English
34 fl oz
Body Material
Borosilicate Glass
Shape
Conical
Body Color
Clear
Capacity - Metric
1 L
Glassware Class
A
ASTM Specification
E1406
Graduation Increments - Metric
50 mL
Minimum Graduation - Metric
300 mL
Graduated
Yes
Closure Type
Stopper
Maximum Graduation - Metric
1,000 mL
Clarity
Transparent
Basic Material
Glass
USP Specification
Type I
Neck Style
Straight

Description

Erlenmeyer Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 238 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 8, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Glassware Class A, ASTM Specification E1406, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.