Erlenmeyer Flask, 250mL, Clear, PK12

  • Mfr # 26510-250

  • Zoro # G6634017


product price:  $469.99
/pk 12, $39.17/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26510-250
Zoro #
G6634017
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stopper Size
24/40
Labware Height - Metric
155 mm
Labware Height - English
6.1 in
Compatible with Stopper Size
24/40
Body Diameter - Metric
82 mm
Joint Size
24/40 mm
Overall Height - Metric
155 mm
Mouth Size
Narrow

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
50 to 225mL
Graduation Subdivisions
25 mL
Labware Neck Style
Straight
Includes Closure
No
Item
Erlenmeyer Flask
Special Features
Chip-Resistant, Heavy-Walled
Labware Closure Type
Stopper
Labware ASTM Specification
E438
Labware USP Specification
Type I
Color
clear
Autoclavable
Yes
Capacity
250ml
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Borosilicate Glass
Standards
ASTM D94, ASTM E1404, ASTM E438
Closure Type
Stopper
Capacity - English
8.45 fl oz
Body Color
Clear
Closure Material
No Closure
Capacity - Metric
250 mL
Glassware Class
A
Shape
Conical
ASTM Specification
D94, E1404, E438
Minimum Graduation - Metric
50 mL
Clarity
Transparent
Neck Style
Straight
USP Specification
Type I
Number of Flasks Included
12
Maximum Graduation - Metric
225 mL
Body Material
Borosilicate Glass
Basic Material
Glass
Graduation Increments - Metric
25 mL
Graduated
Yes

Description

Erlenmeyer Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 155 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.