Erlenmeyer Flask, 500mL, Clear, PK24

  • Mfr # 26505-500

  • Zoro # G7118590


product price:  $856.99
/pk 24, $35.71/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26505-500
Zoro #
G7118590
UPC #
-
Country of Origin
Germany

Dimensions

Stopper Size
24/410
Labware Height - English
3.07 in
Labware Height - Metric
78 mm
Overall Height - Metric
175 mm
Body Diameter - Metric
102 mm
Joint Size
24/410
Compatible with Stopper Size
24/410

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
100 to 500mL
Graduation Subdivisions
50 mL
Labware Neck Style
Straight
Includes
Long Caps with Cemented-In White Rubber Liners
Color
clear
Capacity
500ml
Labware Closure Type
Screw On
Labware USP Specification
Type I
Special Features
Screw Threading
Item
Erlenmeyer Flask
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Black
Material of Construction
Borosilicate Glass
Includes Closure
Yes
Labware ASTM Specification
E438
Autoclavable
Yes
Standards
ASTM E1404
Clarity
Transparent
Neck Style
Straight
Closure Color
Black
Body Color
Clear
USP Specification
Type I
Body Material
Borosilicate Glass
Basic Material
Glass
Number of Flasks Included
24
Glassware Class
A
Shape
Conical
Capacity - English
16.9 fl oz
Graduated
Yes
Capacity - Metric
500 mL
Maximum Graduation - Metric
500 mL
Minimum Graduation - Metric
100 mL
Graduation Increments - Metric
50 mL
Closure Type
Screw On
ASTM Specification
E1404

Description

Erlenmeyer Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 175 mm, USP Specification Type I, Includes Closure Yes, Closure Type Screw-On, Neck Style Straight, Compatible with Stopper Size 24/410, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 50 mL, Glassware Class A, ASTM Specification E1404, Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.