Filter App, 1000 mL/1L, 90 mm

  • Mfr # 953855-1090

  • Zoro # G8291455


product price:  $1,990.99
/ea
Free Shipping & Returns

Key Features

Diameter
90 mm
Material
Aluminum, Borosilicate Glass, Fritted Glass, Silicone
Funnel Material
Glass
Color
Clear
Overall Height
430mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
953855-1090
Zoro #
G8291455
UPC #
-
Country of Origin
United States

Dimensions

Diameter
90 mm
Overall Height
430mm

Details

Item
Filtration Support Assembly
Material
Aluminum, Borosilicate Glass, Fritted Glass, Silicone
Funnel Material
Glass
Color
Clear
Product Type
Microfiltration Assembly
Autoclavable
No
Standards
ASTM; USP
ASTM Specification
E438
USP Specification
Type I
Funnel Capacity
300 mL
Sterile/Non-Sterile
Non-Sterile
Includes Stopper
No

Description

Filtration Support Assembly, Product Type Microfiltration Assembly, Diameter 90 mm, Material Aluminum, Borosilicate Glass, Fritted Glass, Silicone, Includes Stopper No, Funnel Capacity 300 mL, Sterile/Non-Sterile Non-Sterile, Standards ASTM; USP, USP Specification Type I, Autoclavable No, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.