Zoro Homepage
This item is Discontinued.
Kimble Chase Filter App, 300 mL/1L, 47 mm 953855-1047

Filter App, 300 mL/1L, 47 mm (Discontinued)

  • Mfr # 953855-1047
  • Zoro # G8216993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953855-1047
Zoro #
G8216993
UPC #
-
Country of Origin
United States

Dimensions

Diameter
47 mm
Overall Height
430 mm

Details

Item
Filtration Support Assembly
Material
Aluminum, Borosilicate Glass, Fritted Glass, Silicone
Product Type
Microfiltration Assembly
Autoclavable
No
ASTM Specification
E438
Includes Stopper
Yes
Funnel Capacity
1 L
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM; USP
USP Specification
Type I

Description

Filtration Support Assembly, Product Type Microfiltration Assembly, Diameter 47 mm, Material Aluminum, Borosilicate Glass, Fritted Glass, Silicone, Includes Stopper Yes, Funnel Capacity 1 L, Overall Height 430 mm, Sterile/Non-Sterile Non-Sterile, Standards ASTM; USP, USP Specification Type I, Autoclavable No, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.