Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Flask, 125mL, Clear

  • Mfr # 953760-0122

  • Zoro # G8112614


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Filtering
Labware Capacity - Metric
125 mL
Labware Capacity - English
4.22 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953760-0122
Zoro #
G8112614
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
4.37 in
Stopper Size
5
Labware Height - Metric
111 mm
Compatible with Stopper Size
5
Joint Size
5
Overall Height - Metric
111 mm

Details

Flask Type
Filtering
Labware Capacity - Metric
125 mL
Labware Capacity - English
4.22 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
50 to 125mL
Graduation Subdivisions
25
Labware Neck Style
Straight
Labware ASTM Specification
E438
Includes Closure
No
Color
Clear
Labware Closure Type
Stopper
Item
Filtering Flask
Includes
Heavy Wall
Labware USP Specification
Type I
Special Features
Heavy-Walled, Plastic Safety Coating
Capacity
125mL
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Material of Construction
Glass and Plastic
Graduation Increments - Metric
25 mL
Maximum Graduation - Metric
125 mL
Number of Flasks Included
1
Body Color
Clear
Closure Type
Stopper
Capacity - English
4.22 fl oz
Basic Material
Glass
Closure Material
No Closure
Clarity
Transparent
Graduated
Yes
Neck Style
Straight
Standards
ASTM E438
Body Material
Borosilicate Glass
Glassware Class
A
Capacity - Metric
125 mL
USP Specification
Type I
ASTM Specification
E438
Minimum Graduation - Metric
50 mL

Description

Filtering Flask, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Flask Type Filtering, Overall Height - Metric 111 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 5, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.