Filter Flask, 500mL, Clear, PK18

  • Mfr # 27060-500

  • Zoro # G6633938


product price:  $904.99
/pk 18, $50.28/ea
Free Shipping & Returns

Key Features

Flask Type
Filtering
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27060-500
Zoro #
G6633938
UPC #
-
Country of Origin
United States

Dimensions

Stopper Size
7
Labware Height - Metric
190 mm
Labware Height - English
7.5 in
Body Diameter - Metric
104 mm
Joint Size
7
Compatible with Stopper Size
7
Overall Height - Metric
190 mm

Details

Flask Type
Filtering
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
150 to 500mL
Graduation Subdivisions
50 mL
Labware Neck Style
Straight
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Stopper
Color
clear
Includes Closure
No
Autoclavable
Yes
Labware ASTM Specification
E438
Labware USP Specification
Type I
Includes
Capacity Scale
Material of Construction
Borosilicate Glass
Special Features
Designed for Vacuum to 29 in of Mercury, Heavy-Walled to Ensure Mechanical Strength Needed for Vacuum Filtration
Item
Filtering Flask
Capacity
500ml
Standards
ASTM E1406
Closure Type
Stopper
Capacity - Metric
500 mL
Number of Flasks Included
18
Body Color
Clear
ASTM Specification
E1406
Graduation Increments - Metric
50 mL
Glassware Class
A
Shape
Conical
Graduated
Yes
Capacity - English
16.9 fl oz
Closure Material
No Closure
USP Specification
Type I
Maximum Graduation - Metric
500 mL
Basic Material
Glass
Body Material
Borosilicate Glass
Clarity
Transparent
Minimum Graduation - Metric
150 mL
Neck Style
Straight

Description

Filtering Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Filtering, Overall Height - Metric 190 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 7, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Glassware Class A, ASTM Specification E1406, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.