Filter Flask, 500mL, Clear, PK8

  • Mfr # 27070-500

  • Zoro # G7117017


product price:  $453.99
/pk 8, $56.75/ea
Free Shipping & Returns

Key Features

Flask Type
Filtering
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27070-500
Zoro #
G7117017
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
7.48 in
Stopper Size
7
Labware Height - Metric
190 mm
Compatible with Stopper Size
7
Body Diameter - Metric
104 mm
Joint Size
7
Overall Height - Metric
190 mm

Details

Flask Type
Filtering
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
150 to 500mL
Graduation Subdivisions
50 mL
Labware Neck Style
Straight
Labware USP Specification
Type I
Color
clear
Special Features
Designed for Vacuum to 29 in of Mercury, Heavy-Walled to Ensure Mechanical Strength Needed for Vacuum Filtration
Labware ASTM Specification
E438
Item
Filtering Flask
Material of Construction
Borosilicate Glass
Includes Closure
No
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Includes
Heavy Wall
Autoclavable
Yes
Capacity
500ml
Standards
ASTM E1406
Glassware Class
A
Maximum Graduation - Metric
500 mL
ASTM Specification
E1406
Clarity
Transparent
Closure Type
Stopper
Graduation Increments - Metric
50 mL
USP Specification
Type I
Basic Material
Glass
Body Color
Clear
Body Material
Borosilicate Glass
Shape
Conical
Closure Material
No Closure
Capacity - English
16.9 fl oz
Number of Flasks Included
8
Graduated
Yes
Minimum Graduation - Metric
150 mL
Capacity - Metric
500 mL
Neck Style
Straight

Description

Filtering Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Filtering, Overall Height - Metric 190 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 7, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Glassware Class A, ASTM Specification E1406, Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.