Flask, 20mL, Red, PE Stopper, PK6

  • Mfr # 92822P-20

  • Zoro # G4002521


product price:  $296.99
/pk 6, $49.50/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
20 mL
Labware Capacity - English
0.67 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92822P-20
Zoro #
G4002521
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
135 mm
Stopper Size
13
Labware Height - English
5.31 in
Overall Height - Metric
135 mm
Joint Size
13
Compatible with Stopper Size
13
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
20 mL
Labware Capacity - English
0.67 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes
Polyethylene Stopper
Autoclavable
Yes
Labware ASTM Specification
E438
Capacity
20 mL
Labware Closure Color
Yellow
Sterile/Non-Sterile
Non-Sterile
Item
Volumetric Flask
Includes Closure
Yes
Labware Closure Type
Stopper
Tolerance
+/-0.08 mL
Labware USP Specification
Type I
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Color
Red
Capacity - Metric
20 mL
Closure Material
Polyethylene
Body Color
Amber
Body Material
Borosilicate Glass
ASTM Specification
E438
Closure Type
Stopper
Graduated
No
Capacity - English
0.67 fl oz
USP Specification
Type I
Number of Flasks Included
6
Closure Color
Yellow
Glassware Class
A
Neck Style
Straight
Basic Material
Glass

Description

Volumetric Flask, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Flask Type Volumetric, Overall Height - Metric 135 mm, USP Specification Type I, Tolerance 0.08 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.