Flask, 500mL, Red, PE Stopper, PK6

  • Mfr # 92822P-500

  • Zoro # G3914671


product price:  $594.99
/pk 6, $99.17/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92822P-500
Zoro #
G3914671
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
287 mm
Stopper Size
19
Labware Height - English
11.29 in
Mouth Size
Wide
Joint Size
19
Overall Height - Metric
287 mm
Compatible with Stopper Size
19

Details

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes
Polyethylene Stopper
Labware ASTM Specification
E438
Color
Red
Labware USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Yellow
Item
Volumetric Flask
Labware Closure Type
Stopper
Autoclavable
Yes
Capacity
500 ml
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Includes Closure
Yes
Tolerance
+/-0.20 mL
Number of Flasks Included
6
Closure Type
Stopper
Closure Color
Yellow
Glassware Class
A
Graduated
No
Body Color
Amber
Basic Material
Glass
Capacity - Metric
500 mL
Closure Material
Polyethylene
Neck Style
Straight
Capacity - English
16.9 fl oz
Body Material
Borosilicate Glass
USP Specification
Type I
ASTM Specification
E438

Description

Volumetric Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Volumetric, Overall Height - Metric 287 mm, USP Specification Type I, Tolerance 0.2 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 19, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.