Flex-Column, 1.0x15cm

  • Mfr # 420401-1015

  • Zoro # G7655943


product price: $41.89
/ea

Key Features

Standards and Approvals
None
Tolerance
0.79cm
Length
15cm
Special Features
Luer Fitting
Capacity
12mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420401-1015
Zoro #
G7655943
UPC #
-
Country of Origin
United States

Dimensions

Length
15cm
Outside Dia.
1.0cm
Column Particle Size
20 micron
Column Length
15 cm
Column Inner Diameter
1 cm

Details

Item
Flex-Column
Standards and Approvals
None
Tolerance
0.79cm
Special Features
Luer Fitting
Capacity
12mL
Max. Temp. (F)
265
Material of Construction
Glass and Polypropylene
Max. Temp. (C)
130
Product Type
Chromatography Column
Autoclavable
No
Sterile/Non-Sterile
Sterile
Column Type
Ion-Exchange

Description

Flex-Column, Product Type Chromatography Column, Column Length 15 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 1 cm, Autoclavable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.