Flex-Column, 1.0x50cm

  • Mfr # 420401-1050

  • Zoro # G7656004


product price:  $48.49
/ea

Key Features

Outside Dia.
1.0cm
Material of Construction
Glass and Polypropylene
Max. Temp. (C)
130
Special Features
Luer Fitting
Length
50cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420401-1050
Zoro #
G7656004
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.0cm
Length
50cm
Column Particle Size
20 micron
Column Inner Diameter
1 cm
Column Length
50 cm

Details

Item
Flex-Column
Material of Construction
Glass and Polypropylene
Max. Temp. (C)
130
Special Features
Luer Fitting
Max. Temp. (F)
265
Tolerance
0.79cm
Capacity
40ml
Standards and Approvals
None
Product Type
Chromatography Column
Sterile/Non-Sterile
Sterile
Autoclavable
No
Column Type
Ion-Exchange

Description

Flex-Column, Product Type Chromatography Column, Column Length 50 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 1 cm, Autoclavable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.