Flex-Column, 1.5x20cm, PK5

  • Mfr # 420400-1520

  • Zoro # G7656153


product price:  $204.99
/pk 5, $41.00/ea
Free Shipping & Returns

Key Features

Length
20cm
Outside Dia.
1.5cm
Material of Construction
Glass and Polypropylene
Standards and Approvals
None
Max. Temp. (C)
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420400-1520
Zoro #
G7656153
UPC #
-
Country of Origin
United States

Dimensions

Length
20cm
Outside Dia.
1.5cm
Column Particle Size
20 micron
Column Length
20 cm
Column Inner Diameter
1.5 cm

Details

Item
Flex-Column
Material of Construction
Glass and Polypropylene
Standards and Approvals
None
Max. Temp. (C)
130
Special Features
Luer Fitting
Capacity
35mL
Max. Temp. (F)
265
Product Type
Chromatography Column
Autoclavable
No
Sterile/Non-Sterile
Sterile
Column Type
Ion-Exchange

Description

Flex-Column, Product Type Chromatography Column, Column Length 20 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 1.5 cm, Autoclavable No, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.