Flex-Column, 2.5x30cm, PK5
Mfr # 420400-2530
Zoro # G7656354
product price:Â $258.99
/pk 5, $51.80/ea
Free Shipping & Returns
Key Features
Max. Temp. (C)
130
Material of Construction
Glass and Polypropylene
Max. Temp. (F)
265
Outside Dia.
2.5cm
Standards and Approvals
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
420400-2530
Zoro #
G7656354
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
2.5cm
Length
30cm
Column Particle Size
20 micron
Column Length
30 cm
Column Inner Diameter
2.5 cm
Details
Item
Flex-Column
Max. Temp. (C)
130
Material of Construction
Glass and Polypropylene
Max. Temp. (F)
265
Standards and Approvals
None
Capacity
147mL
Special Features
Luer Fitting
Product Type
Chromatography Column
Column Type
Ion-Exchange
Autoclavable
No
Sterile/Non-Sterile
Sterile
Description
Flex-Column, Product Type Chromatography Column, Column Length 30 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 2.5 cm, Autoclavable No, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.