Zoro Homepage
This item is Discontinued.
Kimble Chase Four Neck Round Bottom Flask, 2000mL 607000-1324

Four Neck Round Bottom Flask, 2000mL (Discontinued)

  • Mfr # 607000-1324
  • Zoro # G6633597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607000-1324
Zoro #
G6633597
UPC #
-
Country of Origin
China

Dimensions

Labware Height - Metric
300 mm
Stopper Size
24/40
Labware Height - English
11.81 in
Overall Height - Metric
300 mm
Body Diameter - Metric
161 mm
Joint Size
24/40 mm (Side), 45/50 mm (Center)
Compatible with Stopper Size
24/40 (Side Joint), 45/50 (Center Joint)

Details

Flask Type
Boiling
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Capacity
2000mL
Labware USP Specification
Type I
Special Features
Heavy-Walled, Standard Taper Joint
Item
Boiling Flask
Includes
Heavy Wall
Labware ASTM Specification
E438
Includes Closure
No
Autoclavable
Yes
Color
clear
Material of Construction
Borosilicate Glass
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM E438
Closure Material
No Closure
USP Specification
Type I
Number of Necks
4
Shape
Round
Basic Material
Glass
Body Color
Clear
ASTM Specification
E438
Closure Type
Stopper
Clarity
Transparent
Capacity - Metric
2 L
Number of Flasks Included
1
Body Material
Borosilicate Glass
Capacity - English
67.6 fl oz
Graduated
No
Glassware Class
A
Neck Style
Straight

Description

Boiling Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Boiling, Overall Height - Metric 300 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40 (Side Joint), 45/50 (Center Joint), Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.