
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607000-2124
Zoro #
G7117638
UPC #
-
Country of Origin
China
Dimensions
Labware Height - English
13 in
Labware Height - Metric
330 mm
Stopper Size
24/40
Overall Height - Metric
330 mm
Joint Size
24/40 mm (Side), 45/50 mm (Center)
Body Diameter - Metric
221 mm
Compatible with Stopper Size
24/40 (Side Joint), 45/50 (Center Joint)
Description
Boiling Flask, Capacity - Metric 5 L, Capacity - English 1.32 gal, Flask Type Boiling, Overall Height - Metric 330 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40 (Side Joint), 45/50 (Center Joint), Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.