Zoro Homepage

French Square Bottle, w/Cap, 125mL, PK24

  • Mfr # 5610433V-26

  • Zoro # G7714357


product price: $53.99
/pk 24, $2.25/ea

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610433V-26
Zoro #
G7714357
UPC #
-
Country of Origin
United States

Dimensions

Diameter
45 mm
Depth
45mm
Width
45mm
Labware Screw Closure Size
33-400 mm
Labware Width - Metric
45 mm
Labware Height - Metric
111 mm
Height
111mm
Labware Depth - Metric
45 mm
Screw Closure Size
33-400 mm
Mouth Size
Wide
Minimum Screw Closure Size
33 mm
Overall Height - Metric
111 mm
Overall Width - Metric
45 mm
Overall Depth - Metric
45 mm
Body Diameter - Metric
45 mm

Description

Bottle, Body Color Clear, Body Diameter - Metric 45 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 111 mm, Closure Liner Material LDPE/PTFE, Screw Closure Size 33-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.