French Square Bottle, w/Cap, 500mL, PK24

  • Mfr # 5611648V-24

  • Zoro # G7714393


product price:  $82.69
/pk 24, $3.45/ea
Free Shipping & Returns

Key Features

Closure Material
Rubber
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5611648V-24
Zoro #
G7714393
UPC #
-
Country of Origin
United States

Dimensions

Diameter
68 mm
Depth
68mm
Labware Height - Metric
167 mm
Height
167mm
Width
68mm
Labware Screw Closure Size
48-400 mm
Labware Depth - Metric
68 mm
Labware Width - Metric
68 mm
Screw Closure Size
48-400 mm
Overall Width - Metric
68 mm
Minimum Screw Closure Size
48 mm
Mouth Size
Wide
Overall Depth - Metric
68 mm
Overall Height - Metric
167 mm
Body Diameter - Metric
68 mm

Details

Item
Bottle
Closure Material
Rubber
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
16 oz.
Labware Capacity - English
16 oz
Graduation Range
Not Specified
Labware Body Color
Clear
Bottle/Jar Shape
French Square
Labware Closure Liner Material
Rubber
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
ASTM Specification
E438 Type II
Graduated
No
USP Specification
Type III
Basic Material
Glass
Capacity - English
16.9 fl oz
Body Material
Soda Lime Glass
Clarity
Transparent
Bottle Type
Sampling
Capacity - Metric
500 mL
Closure Liner Material
Rubber
Body Color
Clear

Description

Bottle, Body Color Clear, Body Diameter - Metric 68 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 167 mm, Closure Liner Material Rubber, Screw Closure Size 48-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.