Full Hex Head Stopper, Clear, 19/22 Sz

  • Mfr # 850800-2440

  • Zoro # G7117875


product price:  $52.79
/ea

Key Features

Special Features
May Be Set on the Flattened Top to Avoid Contamination of the Ground Surface
Color
Clear
Material of Construction
Borosilicate Glass
Stopper Size
24/40
Liner
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
850800-2440
Zoro #
G7117875
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
24/40

Details

Item
Stopper
Special Features
May Be Set on the Flattened Top to Avoid Contamination of the Ground Surface
Color
Clear
Material of Construction
Borosilicate Glass
Liner
None
Liner Material
None
Product Type
Hollow Glass Stopper
Material
Borosilicate Glass
Standards
ASTM E438

Description

Stopper, Stopper Size 24/40, Material Borosilicate Glass, Color Colorless, Standards ASTM E438, Special Features May Be Set on the Flattened Top to Avoid Contamination of the Ground Surface, Liner Material None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.