Funl, Filter, Buchner, Fritted, M, 350mL, PK3

  • Mfr # 28400-3502

  • Zoro # G8195634


product price:  $507.99
/pk 3, $169.33/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Buchner
Stem OD - Metric
20 mm
Stem Length - Metric
75 mm
Labware Capacity - Metric
350 mL
Overall Height
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28400-3502
Zoro #
G8195634
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
75 mm
Overall Height
150 mm
Stem Length
75 mm
Stem Outside Diameter - Metric
20 mm
Pore Size
10 um

Details

Laboratory Funnel Type
Buchner
Stem OD - Metric
20 mm
Labware Capacity - Metric
350 mL
Stem OD
20 mm
Capacity
350 mL
Color
Clear
Funnel Material
Borosilicate Glass
Item
Buchner Filtration Funnel
Autoclavable
No
Basic Material
Glass
Product Type
Separatory Funnel
Body Material
Glass
Capacity - Metric
350 mL
ASTM Specification
E438
USP Specification
Type I
Capacity - English
11.83 fl oz

Description

Buchner Filtration Funnel, Basic Material Glass, Capacity - English 11.83 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, Stem Length - Metric 75 mm, Capacity - Metric 350 mL, Stem Outside Diameter - Metric 20 mm, ASTM Specification E438, Pore Size 10 um, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.