Zoro Homepage

Funnel, 1000mL, Clear, 355mm Overall L

  • Mfr # 636031-1000

  • Zoro # G7116868


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem OD - Metric
10 mm
Labware Capacity - Metric
1,000 mL
Special Features
636031 and 636030 Series May Be Used with 179800 Adapter
Funnel Material
Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636031-1000
Zoro #
G7116868
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
355mm
Stopcock Plug Size
4mm
Stem Outside Diameter - Metric
10 mm
Overall Height - Metric
355 mm

Details

Laboratory Funnel Type
Separatory
Stem OD - Metric
10 mm
Labware Capacity - Metric
1,000 mL
Special Features
636031 and 636030 Series May Be Used with 179800 Adapter
Funnel Material
Borosilicate Glass
Stem OD
10mm
Housing Material
Borosilicate Glass
Color
clear
Closure Material
Glass
Labware Closure Material
Glass
Stopcock Material
PTFE
For Use With
Liquids
Series
5SY4
Shape
Pear
Item
Funnel
Finish
Smooth
Capacity
1000mL
Autoclavable
No
Includes Closure
Yes
Capacity - English
33.81 fl oz
Capacity - Metric
1 L
Body Material
Glass
USP Specification
Type I
Basic Material
Glass
ASTM Specification
E438
Product Type
Separatory Funnel

Description

Funnel, Basic Material Glass, Capacity - English 33.81 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Capacity - Metric 1 L, Stem Outside Diameter - Metric 10 mm, Includes Closure Yes, Overall Height - Metric 355 mm, Closure Material Glass, ASTM Specification E438, Special Features 636031 and 636030 Series May Be Used with 179800 Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.