Zoro Homepage

Funnel, 125mL, Clear, 210mm Overall L

  • Mfr # 298290-0125

  • Zoro # G7118347


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Capacity
125ml
Color
clear
Stopcock Material
PTFE
Stopcock Plug Size
2mm
Shape
Pear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
298290-0125
Zoro #
G7118347
UPC #
-
Country of Origin
Mexico

Dimensions

Stopcock Plug Size
2mm
Stem Length Below Stopcock
210mm
Overall Height
210mm
Funnel Maximum Outside Diameter - Metric
64 mm
Joint Size
19/22
Funnel Top Inside Diameter - Metric
19 mm
Stem Outside Diameter - Metric
2 mm
Overall Height - Metric
210 mm

Details

Item
Funnel
Capacity
125ml
Color
clear
Stopcock Material
PTFE
Shape
Pear
Labware Capacity - Metric
125 mL
Finish
Smooth
Funnel Top ID
19 mm
Housing Material
Borosilicate Glass
Special Features
Squibb-Type Funnel with a Heavy Duty Drip Joint at the Bottom
Series
5SY4
Funnel Material
Borosilicate Glass
For Use With
Liquids
Stem OD
2mm
Stem OD - Metric
2 mm
Laboratory Funnel Type
Separatory
Includes Closure
Yes
Autoclavable
No
Closure Material
PTFE
ASTM Specification
E438
Basic Material
Glass
USP Specification
Type I
Product Type
Separatory Funnel
Capacity - Metric
125 mL
Capacity - English
4.23 fl oz
Body Material
Glass

Description

Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 19 mm, Capacity - English 4.23 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Capacity - Metric 125 mL, Stem Outside Diameter - Metric 2 mm, Funnel Maximum Outside Diameter - Metric 64 mm, Includes Closure Yes, Overall Height - Metric 210 mm, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.