Zoro Homepage

Funnel, 500mL, Clear, 330mm Overall L

  • Mfr # 636030-0500

  • Zoro # G6633229


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem OD - Metric
10 mm
Stem Length - Metric
60 mm
Labware Capacity - Metric
500 mL
Overall Height
330mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636030-0500
Zoro #
G6633229
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
60 mm
Overall Height
330mm
Stopcock Plug Size
4mm
Stem Outside Diameter - Metric
10 mm
Overall Height - Metric
330 mm

Details

Laboratory Funnel Type
Separatory
Stem OD - Metric
10 mm
Labware Capacity - Metric
500 mL
Item
Funnel
Shape
Pear
Finish
Smooth
Color
clear
Capacity
500ml
Stopcock Material
PTFE
Series
5SY4
Special Features
636031 and 636030 Series May Be Used with 179800 Adapter
Stem OD
10mm
Closure Material
Glass
For Use With
Liquids
Housing Material
Borosilicate Glass
Funnel Material
Borosilicate Glass
Labware Closure Material
Glass
Autoclavable
No
Includes Closure
Yes
ASTM Specification
E438
Capacity - English
16.9 fl oz
Capacity - Metric
500 mL
USP Specification
Type I
Product Type
Separatory Funnel
Body Material
Glass
Basic Material
Glass

Description

Funnel, Basic Material Glass, Capacity - English 16.9 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 60 mm, Capacity - Metric 500 mL, Stem Outside Diameter - Metric 10 mm, Includes Closure Yes, Overall Height - Metric 330 mm, Closure Material Glass, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.