Zoro Homepage

Funnel, 500mL, Clear, 60mm Overall L, PK4

  • Mfr # 29049F-500

  • Zoro # G7118539


product price: $791.99
/pk 4, $198.00/ea
Free Shipping & Returns

Key Features

Capacity
500ml
Color
clear
Housing Material
Borosilicate Glass
Angle
60 Degrees
Shape
Pear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29049F-500
Zoro #
G7118539
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length Below Stopcock
60mm
Stem Length - Metric
60 mm
Stem Length
60mm
Overall Height
60mm
Stopcock Plug Size
4mm
Stem Outside Diameter - Metric
4 mm
Funnel Top Inside Diameter - Metric
27 mm

Description

Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 27 mm, Capacity - English 4.23 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 60 mm, Capacity - Metric 125 mL, Stem Outside Diameter - Metric 4 mm, Includes Closure Yes, Funnel Angle 60 Degrees , Closure Material Polyethylene, ASTM Specification E1096, E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.