Zoro Homepage

Funnel, Glass, Pear, PK2

  • Mfr # 29048F-2000

  • Zoro # G2615798


product price: $859.99
/pk 2, $430.00/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem Length - Metric
60 mm
Labware Capacity - Metric
2,000 mL
Stopcock Material
PTFE
Capacity
2000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29048F-2000
Zoro #
G2615798
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
60 mm
Stopcock Plug Size
6mm
Stem Length
60mm
Stem Length Below Stopcock
60mm
Overall Height - Metric
223 mm
Stem Outside Diameter - Metric
8 mm

Details

Laboratory Funnel Type
Separatory
Labware Capacity - Metric
2,000 mL
Stopcock Material
PTFE
Capacity
2000mL
Series
29048F
For Use With
Liquids
Shape
Pear
Color
Clear
Labware Closure Material
Glass
Funnel Material
Borosilicate Glass
Closure Material
Glass
Item
Funnel
Includes Closure
Yes
Autoclavable
No
Body Material
Glass
ASTM Specification
E1096, E438
Product Type
Separatory Funnel
Basic Material
Glass
Capacity - Metric
250 mL
USP Specification
Type I
Capacity - English
8.45 fl oz

Description

Funnel, Basic Material Glass, Capacity - English 8.45 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 60 mm, Capacity - Metric 250 mL, Stem Outside Diameter - Metric 8 mm, Includes Closure Yes, Overall Height - Metric 223 mm, Closure Material Glass, ASTM Specification E1096, E438, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.