Funnel/SS Supp Assy, 47 mm

  • Mfr # 953805-0000

  • Zoro # G8449375


product price:  $393.99
/ea
Free Shipping & Returns

Key Features

Diameter
47 mm
Material
Aluminum, Borosilicate Glass, Fritted Glass, Silicone
Funnel Material
Glass
Color
Clear
Overall Height
229 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953805-0000
Zoro #
G8449375
UPC #
-
Country of Origin
United States

Dimensions

Diameter
47 mm
Overall Height
229 mm

Details

Item
Filtration Support Assembly
Material
Aluminum, Borosilicate Glass, Fritted Glass, Silicone
Funnel Material
Glass
Color
Clear
Product Type
Microfiltration Assembly
Autoclavable
No
Standards
ASTM; USP
USP Specification
Type I
Funnel Capacity
300 mL
Sterile/Non-Sterile
Non-Sterile
Graduated
Yes
Includes Stopper
Yes
ASTM Specification
E438

Description

Filtration Support Assembly, Product Type Microfiltration Assembly, Diameter 47 mm, Material Aluminum, Borosilicate Glass, Fritted Glass, Silicone, Includes Stopper Yes, Funnel Capacity 300 mL, Overall Height 229 mm, Sterile/Non-Sterile Non-Sterile, Standards ASTM; USP, USP Specification Type I, Autoclavable No, ASTM Specification E438, Graduated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.