Funnel/SS Supp Assy, 90 mm
Mfr # 953805-0090
Zoro # G8031371
product price:Â $1,087.99
/ea
Free Shipping & Returns
Key Features
Diameter
90 mm
Material
Aluminum, Borosilicate Glass, Fritted Glass, Silicone
Product Type
Microfiltration Assembly
Autoclavable
No
Includes Stopper
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
953805-0090
Zoro #
G8031371
UPC #
-
Country of Origin
United States
Dimensions
Diameter
90 mm
Details
Item
Filtration Support Assembly
Material
Aluminum, Borosilicate Glass, Fritted Glass, Silicone
Product Type
Microfiltration Assembly
Autoclavable
No
Includes Stopper
Yes
Standards
ASTM; USP
Sterile/Non-Sterile
Non-Sterile
Graduated
Yes
USP Specification
Type I
ASTM Specification
E438
Funnel Capacity
300 mL
Description
Filtration Support Assembly, Product Type Microfiltration Assembly, Diameter 90 mm, Material Aluminum, Borosilicate Glass, Fritted Glass, Silicone, Includes Stopper Yes, Funnel Capacity 300 mL, Sterile/Non-Sterile Non-Sterile, Standards ASTM; USP, USP Specification Type I, Autoclavable No, ASTM Specification E438, Graduated Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.