Gas Dispersion Tube, 8x250mm
Mfr # 956500-0023
Zoro # G4057112
product price: $116.99
/ea
Free Shipping & Returns
Key Features
For Use With
40-60 Porosity Microns
Labware Body Material
Type I Borosilicate Glass
Includes
Hollow Fritted Cylinder
Labware Length - English
9.842 in
Graduation Subdivisions
Not Graduated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956500-0023
Zoro #
G4057112
UPC #
-
Country of Origin
Mexico
Dimensions
Labware Length - English
9.842 in
Labware Length - Metric
250 mm
Labware Outside Dia. - Metric
13 mm
Overall Height - Metric
250 mm
Body Diameter - Metric
13 mm
Details
Item
Gas Dispersion Tube
For Use With
40-60 Porosity Microns
Labware Body Material
Type I Borosilicate Glass
Includes
Hollow Fritted Cylinder
Graduation Subdivisions
Not Graduated
Graduation Range
Not Graduated
Special Features
Available with Coarse (40-60 Micron) or Extra Coarse (170-220 Micron) Porosity Cylinder
Labware Basic Material
Glass
Autoclavable
Yes
Labware Tube Type
Test Tube
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Tube Type
Test Tube
Body Color
Clear
Basic Material
Glass
Graduated
No
Clarity
Transparent
Body Material
3.3 Borosilicate Glass
Description
Gas Dispersion Tube, Body Diameter - Metric 13 mm, Overall Height - Metric 250 mm, Body Material 3.3 Borosilicate Glass, Tube Type Test Tube, Body Color Clear, Graduated No, For Use With 40-60 Porosity Microns, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Available with Coarse (40-60 Micron) or Extra Coarse (170-220 Micron) Porosity Cylinder, Basic Material Glass, Includes Hollow Fritted Cylinder, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.