Zoro Homepage

Gas Washing Bottle, 250mL, 315mm H

  • Mfr # 657250-2523

  • Zoro # G7420266


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
250ml
Standards
USP Type I, ASTM E438
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
657250-2523
Zoro #
G7420266
UPC #
-
Country of Origin
United States

Dimensions

Height
315mm
Labware Height - Metric
315 mm
Mouth Size
Narrow
Overall Height - Metric
315 mm

Details

Item
Gas Washing Bottle
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
250ml
Standards
USP Type I, ASTM E438
Labware Closure Liner Design
Flat
Includes Closure
Yes
Labware Clarity
Opaque
Labware Capacity - Metric
250 mL
Graduation Subdivisions
250 mL
Pre-Cleaned
No
Labware Closure Color
Blue
Labware Closure Type
Screw On
Special Features
Available in Two Porosities: Extra Coarse (170-220 Micron) and Coarse (40-60 Micron), Supplied Complete with Hooks and Two 2" Springs
Glassware Class
A
Labware Body Color
Red
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Media
Graduation Range
Not Specified
Labware Body Material
Type I Borosilicate Glass
Labware Closure Liner Material
Unlined
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Graduated
Yes
Graduation Increments - Metric
250 mL
Closure Liner Design
Flat
Basic Material
Glass
Body Color
Red
Closure Color
Blue
Capacity - English
8.45 fl oz
Closure Liner Material
Unlined
Clarity
Opaque
Bottle Type
Media
Capacity - Metric
250 mL
Closure Included
Yes
Closure Type
Screw On
Body Material
Borosilicate Glass

Description

Gas Washing Bottle, Body Color Red, Bottle Type Media, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 315 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 250 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.