Glass Extraction Thimble, 150mL

  • Mfr # 586500-0233

  • Zoro # G6633606


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass
For Use With
Extraction Apparatus
Standards
ASTM E438
Maximum Pore Size
60 micron
Minimum Pore Size
40 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
586500-0233
Zoro #
G6633606
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Pore Size
60 micron
Minimum Pore Size
40 micron
Overall Height - Metric
130 mm
Body Diameter - Metric
45 mm
Inside Diameter - Metric
40 mm
Wall Thickness
2.5 mm

Details

Item
Extraction Thimble
Material
Borosilicate Glass
For Use With
Extraction Apparatus
Standards
ASTM E438

Description

Extraction Thimble, Body Diameter - Metric 45 mm, Inside Diameter - Metric 40 mm, Overall Height - Metric 130 mm, Wall Thickness 2.5 mm, Maximum Pore Size 60 micron, Minimum Pore Size 40 micron, Material Borosilicate Glass, For Use With Extraction Apparatus, Standards ASTM E438

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.