This item is Discontinued.

Kimble Chase Glass Jug, 3840mL, 292mm H, PK4 5919138V-25

Glass Jug, 3840mL, 292mm H, PK4 (Discontinued)

  • Mfr # 5919138V-25
  • Zoro # G8543735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5919138V-25
Zoro #
G8543735
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
11.5 in
Labware Height - Metric
292 mm
Labware Width - Metric
168 mm
Diameter
168 mm
Height
292mm
Labware Depth - Metric
168 mm
Labware Width - English
6.6 in
Depth
168mm
Labware Screw Closure Size
38-400 mm

Details

Labware Body Material
Type III Soda Lime Glass
Carboy/Jerrican/Jug Handle Style
Integral Shoulder
Type
Jug
Material
glass
Labware Nominal Capacity - English
130 oz
Labware Closure Material
Polyethylene (PE)
Labware Basic Material
Glass
Includes Closure
Yes
Labware Capacity - Metric
3.84 L
Capacity
3840mL
Labware Capacity - English
130 oz
Includes
Narrow Mouth
Color
clear
Labware Body Color
Clear
Carboy/Jerrican/Jug Item
Jug
Autoclavable
No
Labware Nominal Capacity - Metric
3.84 L
Labware USP Specification
Type III
Labware Closure Type
Screw On
Item
Jug
Labware Clarity
Transparent
Special Features
Packed in Corrugated Cartons

Description

Jug, Autoclavable No, Includes Closure Yes, Includes Narrow Mouth, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.