This item is Discontinued.

Kimble Chase Glass Jug, Amber, PK4 5929138V-25

Glass Jug, Amber, PK4 (Discontinued)

  • Mfr # 5929138V-25
  • Zoro # G8531345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5929138V-25
Zoro #
G8531345
UPC #
-
Country of Origin
United States

Dimensions

Labware Screw Closure Size
38-400 mm
Diameter
158 mm
Labware Width - English
6 in
Labware Width - Metric
158 mm
Labware Height - English
13.5 in
Labware Height - Metric
342 mm
Labware Depth - Metric
158 mm

Details

Autoclavable
No
Labware Closure Material
Polyethylene (PE)
Carboy/Jerrican/Jug Item
Jug
Labware Nominal Capacity - Metric
3.785 L
Labware Basic Material
Glass
Labware Nominal Capacity - English
130 oz
Labware USP Specification
Type III
Color
Amber
Carboy/Jerrican/Jug Handle Style
Integral Shoulder
Labware Closure Type
Screw On
Includes
Taperseal Lined Cap
Includes Closure
Yes
Capacity
130 oz.
Item
Jug
Labware Capacity - Metric
3.785 L
Type
Narrow Mouth
Labware Body Color
Amber
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - English
130 oz
Labware Clarity
Colored
Special Features
Taperseal Lined Cap

Description

Jug, Autoclavable No, Includes Closure Yes, Includes Taperseal Lined Cap, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.