Cap, PK2
Mfr # 1170682
Zoro # G4075428
product price: $18.59
/pk 2, $9.30/eaKey Features
Labware Screw Closure Size
GLS80
Labware Closure Material
EPDM/PP/PTFE
Labware Closure Color
Red
Labware Closure Liner Design
Air Tight
Autoclavable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1170682
Zoro #
G4075428
UPC #
-
Country of Origin
Germany
Dimensions
Labware Screw Closure Size
GLS80
Diameter
87 mm
Screw Closure Size
GLS80
Details
Item
Cap
Labware Closure Material
EPDM/PP/PTFE
Labware Closure Color
Red
Labware Closure Liner Design
Air Tight
Autoclavable
Yes
Labware Closure Liner Material
PBT
Closure Liner Material
PTFE/Silicone
Closure Type
Screw On
Closure Material
EPDM/Polypropylene/PTFE
Closure Liner Design
Air Tight
Product Type
Screw On Cap
Special Features
Sterile Pressure Equalization is Possible by Using the Syringe Filter
Closure Color
Red
Description
Cap, Diameter 87 mm, Screw Closure Size GLS80, Closure Material EPDM/Polypropylene/PTFE, Product Type Screw On Cap, Closure Color Red, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Autoclavable Yes, Special Features Sterile Pressure Equalization is Possible by Using the Syringe Filter, Closure Liner Design Air Tight, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.