Insert
Mfr # 1160170
Zoro # G4431019
product price: $48.69
/eaKey Features
Labware Screw Closure Size
GLS80
Labware Closure Liner Material
PTFE/Silicone
Labware Closure Liner Design
Air Tight
Autoclavable
Yes
Labware Closure Material
EPDM/PP/PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1160170
Zoro #
G4431019
UPC #
-
Country of Origin
Germany
Dimensions
Labware Screw Closure Size
GLS80
Screw Closure Size
GLS80
Diameter
87 mm
Details
Item
Insert
Labware Closure Liner Material
PTFE/Silicone
Labware Closure Liner Design
Air Tight
Autoclavable
Yes
Labware Closure Material
EPDM/PP/PTFE
Product Type
Screw On Cap
Closure Type
Screw On
Closure Material
EPDM/Polypropylene/PTFE
Closure Liner Design
Air Tight
Special Features
Sterile Pressure Equalization is Possible by Using the Syringe Filter
Closure Liner Material
PTFE/Silicone
Description
Insert, Diameter 87 mm, Screw Closure Size GLS80, Closure Material EPDM/Polypropylene/PTFE, Product Type Screw On Cap, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Autoclavable Yes, Special Features Sterile Pressure Equalization is Possible by Using the Syringe Filter, Closure Liner Design Air Tight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.