Zoro Homepage

Graduated Cylinder, 100mL, 33 Glass, PK24

  • Mfr # 20040-100

  • Zoro # G0055505


product price: $1,279.99
/pk 24, $53.33/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
100 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20040-100
Zoro #
G0055505
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
255 mm
Diameter
30 mm
Labware Height - English
10 in
Height
255mm
Body Diameter - Metric
30 mm

Description

Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 5 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type II, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.