Zoro Homepage

Graduated Cylinder, 250mL, 33 Glass, PK8

  • Mfr # 20040-250

  • Zoro # G0055469


product price: $574.99
/pk 8, $71.87/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
250 mL
Graduation Subdivisions
2 mL
Graduation Range
0.05 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20040-250
Zoro #
G0055469
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
330 mm
Diameter
30 mm
Labware Height - English
13 in
Height
330mm
Body Diameter - Metric
30 mm

Description

Graduated Cylinder, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Graduation Increments - Metric 2 mL, Graduation Increments - English 0.06 oz, Maximum Graduation - Metric 250 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type II, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.