Zoro Homepage

Graduated Cylinder, 50mL, Glass, Clear, PK24

  • Mfr # 20024-50

  • Zoro # G2615621


product price: $586.99
/pk 24, $24.46/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20024-50
Zoro #
G2615621
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
190 mm
Diameter
30 mm
Labware Height - English
7 in
Height
190mm
Body Diameter - Metric
30 mm

Details

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Labware Clarity
Transparent
Class
B
Capacity
50ml
Series
Volumetric Cylinder
Special Features
Markings Made of Enamel
Labware USP Specification
Type I
Includes
Bumper, Single Metric Scale
Specification
ASTM Specification E1272, Style 1
Color
Clear
Labware Body Color
Clear
Item
Graduated Cylinder
Labware Capacity - English
2 oz
Material of Construction
Borosilicate Glass
Capacity - English
1.7 fl oz
Body Material
Borosilicate Glass
Bumper Included
Yes
Capacity - Metric
50 mL
Sterile/Non-Sterile
Non-Sterile
Body Color
Clear
Volumetric Calibration
To Deliver (TD)
Minimum Graduation - English
0.101 oz
Clarity
Transparent
Closure Included
No
Basic Material
Glass
Maximum Graduation - Metric
50 mL
Graduation Increments - Metric
1 mL
USP Specification
Type I
ASTM Specification
E1272
Graduated
Yes
Maximum Graduation - English
1.69 oz
Minimum Graduation - Metric
3 mL
Graduation Increments - English
0.033 oz

Description

Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 3 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.