Graduated Cylinder, 520mm H, 2000mL, PK6

  • Mfr # 20025K-2000

  • Zoro # G7117726


product price: $608.99
/pk 6, $101.50/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
2,000 mL
Graduation Subdivisions
20 mL
Graduation Range
0.676 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20025K-2000
Zoro #
G7117726
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
520 mm
Height
520mm
Labware Height - English
20 in
Diameter
64.8 mm
Body Diameter - Metric
64.8 mm

Details

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
2,000 mL
Graduation Subdivisions
20 mL
Graduation Range
0.676 oz
Glassware Class
A
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Labware Body Color
Clear
Specification
ASTM E438, Type I, Class A
Labware USP Specification
Type I
Capacity
2000mL
Item
Graduated Cylinder
Series
Volumetric Cylinder
Labware Capacity - English
67.6 oz
Material of Construction
Borosilicate Glass
Special Features
Markings Made of Enamel
Includes
White Metric Scale
Labware Clarity
Transparent
Color
clear
Maximum Graduation - English
67.62 oz
Minimum Graduation - English
3.381 oz
Sterile/Non-Sterile
Non-Sterile
ASTM Specification
E438-92 (2011)
Body Color
Clear
Basic Material
Glass
USP Specification
Type I
Maximum Graduation - Metric
2 L
Body Material
Borosilicate Glass
Minimum Graduation - Metric
100 mL
Volumetric Calibration
To Deliver (TD)
Closure Included
No
Clarity
Transparent
Graduated
Yes
Capacity - English
67.6 fl oz
Graduation Increments - Metric
20 mL
Bumper Included
No
Graduation Increments - English
0.67 oz
Capacity - Metric
2 L

Description

Graduated Cylinder, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Graduation Increments - Metric 20 mL, Graduation Increments - English 0.67 oz, Maximum Graduation - Metric 2 L, Minimum Graduation - Metric 100 mL, Body Diameter - Metric 64.8 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E438-92 (2011), Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.