Kimble
High Vacuum 3-Way Valve, Clear, 9 Sz
- Zoro #: G7117610
- Mfr #: 826700-0004

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $248.39
Kimble #826700-0004 Specifications
- Zoro #: G7117610
- Mfr #: 826700-0004
- Item: High Vacuum 3-Way Valve
- Color: clear
- Stopper Size: 9
- Liner: None
- Material of Construction: PTFE/Borosilicate Glass
- Product Type: High Vacuum 3-Way Valve
- Country of Origin (subject to change): Mexico
Description
High Vacuum 3-Way Valve, Stopper Size 9, Material of Construction PTFE/Borosilicate Glass, Liner None, Color Clear
Reviews of Kimble #826700-0004
Explore more
- Kimble Amber Screw Thread Vials without, PK200 60912-2857
- Kimble Snap Cap, Yellow, Round, PK6 28150R-5
- Kimble Unserilaized Reusable Volumetirc Cl, PK3 37002-100
- Kimble Reusable Volumetric Class B Pipets, PK 3 37001-50
- Kimble Reusable Culture Tubes, w/Marking S, PK72 45048-20150
- Kimble Absorption Impinger, for MIDI-VAP 4000 Cy 479462-0023
- Kimble Stopper, Black, 9 Sz, PK6 41901R-9
- Kimble Cotton-Plugged Borosilicate Paste, PK250 63A53P
- Dwk Life Sciences Llc Bottle Br Clr 16oz Phen 14b Rbr 5111628V-24
- Corning Weighing Bottle Tall 40 X 50 6/PK, PK 12 1680-4050
- Wheaton White Pp Screw Cap, W/Foamed Pe Li, PK72 239287
- Kimble Bottles & Jars