Iodine Flask, 125mL, Clear, PK12

  • Mfr # 27200-125

  • Zoro # G6642365


product price: $758.99
/pk 12, $63.25/ea
Free Shipping & Returns

Key Features

Flask Type
Iodine
Labware Capacity - Metric
125 mL
Labware Capacity - English
4.22 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27200-125
Zoro #
G6642365
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
4.88 in
Stopper Size
22
Labware Height - Metric
124 mm
Body Diameter - Metric
66 mm
Compatible with Stopper Size
22
Overall Height - Metric
124 mm
Joint Size
22 mm

Details

Flask Type
Iodine
Labware Capacity - Metric
125 mL
Labware Capacity - English
4.22 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Special Features
For Use In The Analysis of Dry Shellac and Shellac Varnishes with Iodine Monochloride Solution
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware USP Specification
Type I
Capacity
125ml
Color
clear
Labware Closure Color
White
Autoclavable
Yes
Includes
Yellow-Handled PTFE Stopper
Material of Construction
Borosilicate Glass
Labware ASTM Specification
E438
Item
Iodine Flask
Labware Closure Type
Stopper
Standards
ASTM E1404
USP Specification
Type I
Closure Color
White
Number of Flasks Included
12
Graduated
No
Glassware Class
A
ASTM Specification
E1404
Capacity - Metric
125 mL
Closure Material
PTFE
Capacity - English
4.22 fl oz
Body Material
Borosilicate Glass
Closure Type
Stopper
Neck Style
Straight
Basic Material
Glass
Body Color
Clear
Clarity
Transparent

Description

Iodine Flask, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Flask Type Iodine, Overall Height - Metric 124 mm, USP Specification Type I, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 22, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E1404, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.